This item is Discontinued.

Boardwalk 396 Series, Disposable Gloves, 4.4 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black BWK396LCT

This item is Discontinued.

Boardwalk

396 Series, Disposable Gloves, 4.4 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (Discontinued)

Mfr # BWK396LCT
Zoro # G905742101
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BWK396LCT
Zoro #
G905742101
UPC #
-
Country of Origin
China

Dimensions

Size
L
Palm Thickness
4.4 mil
Finger Thickness
4.4 mil
Length
9.5 in
Size - Numeric
8

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff Style
Rolled
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
396 Series
Sterile/Non-Sterile
Non-Sterile
Features
Industrial Powder-Free Black Nitrile
Application
Food Service
Thumb Style
Standard

Description

For superior protection against chemicals and sterile handling of food, these latex-free, disposable gloves combine strength and convenience of single-use protective handwear. The material is chemical-resistant for safe handling of dangerous liquids. The strong design is puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling, and food service applications where safety and cleanliness are priorities.


  • Superior tear strength and dexterity.
  • Chemical-resistant.
  • Puncture-resistant.
  • Ideal for lab work, chemical handling, and food service applications.
  • Latex-free.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.