This item is Discontinued.

This item is Discontinued.
40 gal - 45 gal Trash Bags, 40 in x 46 in, 11 microns, Natural, 250 PK (Discontinued)
Mfr #
V8046MNKR04
Zoro #
G4487476
UPC # 749507992455
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V8046MNKR04
- Zoro #
- G4487476
- UPC #
- 749507992455
- Country of Origin
- United States
- Capacity
- 40 gal - 45 gal
- Bag Closure Type
- Tie
- Material
- High-Density Polyethylene (HDPE)
- Color
- Natural
- Item
- Trash Bags
- Seal
- Star
- Package Configuration
- 10 Rolls of 25 Bags
- Bags Per Roll
- 250
- Application
- Can Liner
- Bag Product Grouping
- Heavy-Duty
- Strength Rating
- Heavy-Duty
- % Recycled Content
- 0%
Description
Item High-Density Waste Can Liners, Package Quantity 250