Landmark 35 gal, 50 gal Dometop Lid, Dome Top Driftwood
- Mfr # FG3975M2DWOOD
- Zoro # G8901995
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Top Type
Dome Top
For Use With
FG397001BLA, FG397001DWOOD, FG397001SBLE, FG397501BLA, FG397501DWOOD, FG397501SBLE
Color
Driftwood
Top Design
Dome Top
Fits Brand
Rubbermaid Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG3975M2DWOOD
- Zoro #
- G8901995
- UPC #
- 836513002275
- Country of Origin
- United States
Dimensions
- Height
- 10 3/10 in
- Width
- 26 in
- Depth
- 26 in
- Overall Width
- 26 in
Description
Trash Can Top, Dome, 35 gal, 50 gal, Height 10 1/4 in, Depth 26 in, 4KFP2, 4KFP6, 4KFP7 For Use With Trash Can Grainger Item Number, FG397001BLA, FG397001DWOOD, FG397501DWOOD For Use With Trash Can Mfr. Model Number
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.