56 gal Trash Can Liners, 43 in x 47 in, Heavy-Duty, 0.6 mil, Black
- Mfr # BWK 4347H
- Zoro # G4487421
product price:
$
34.59
/pk of 100, $0.35/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity
56 gal
Strength Rating
Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.6 mil
Size
43 in x 47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK 4347H
- Zoro #
- G4487421
- UPC #
- 749507997986
- Country of Origin
- United States
Dimensions
- Thickness
- 0.6 mil
- Size
- 43 in x 47 in
- Height
- 47 in
- Width
- 43 in
Details
- Capacity
- 56 gal
- Strength Rating
- Heavy-Duty
- Material
- Linear Low-Density Polyethylene (LLDPE)
- Color
- Black
- Item
- Trash Can Liners
- Package Configuration
- Roll
- Application
- Can Liner
- Product Type
- Trash Bags
- % Recycled Content
- 0%
- Bag Closure Type
- Open-Face
- Seal
- Star
Description
Low-density liners provide superior performance at an affordable price. Made from high-quality raw materials, mineral reinforced to enhance strength and puncture-resistance. Use with heavy loads, including sharp or abrasive materials. The sturdy, star-seal bottom helps prevent leaks and provides even weight distribution for easy removal from receptacle. Coreless perforated rolls are easy to use and great for dispensing on the go. A quality can liner that provides trusted waste collection for heavy-duty
- • Sturdy, star-seal bottom helps prevent leaks and provides even weight distribution.
- • Made from high-quality raw materials, mineral reinforced to enhance strength and puncture-resistance.
- • Use with heavy loads, including sharp or abrasive materials.
- • Coreless rolls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.