
44 qt. Round Trash Can
Mfr # 3485199
Zoro # G4071345
product price: $131.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Container Capacity
44 gal
Container Shape
Round
Color
Gray
Height
31.63 in
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3485199
Zoro #
G4071345
UPC #
86876204094
Country of Origin
United States
Dimensions
Height
31.63 in
Overall Diameter
23.75 in
Details
Container Capacity
44 gal
Item
Heavy Duty Plastic Can
Container Shape
Round
Color
Gray
Lid Opening Mechanism
Open Top
Material
Plastic
Location
Outdoor All-Purpose Waste Disposal
For Use With
Boardwalk® 44GLWRLIDGRA
Description
A heavy-duty, round waste receptacle that's extremely sturdy for a variety of use applications. Made from all plastic with professional-grade construction to ensure long-lasting performance. Extremely durable, will not rust, chip, or peel, even when used outdoors. The built-in handles allow for easy, non-slip lifting, and jam-proof nesting. Compatible with an optional, Boardwalk® flat-top, snap-on lid in the same size, which is sold separately.
- Durable, heavy-duty containers for a variety of applications.
- Compatible with Boardwalk® flat-top, snap-on lid in the same size, which is sold separately.
- Extremely durable, will not rust, chip, or peel, even when used outdoors.
- Built-in handles for easy, non-slip lifting, and jam-proof nesting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.