This item is Discontinued.

Boardwalk 45 gal Trash Bags, 40 in x 46 in, 1.1 mil, Gray, 100 PK H8046SGKX01

This item is Discontinued.

Boardwalk

45 gal Trash Bags, 40 in x 46 in, 1.1 mil, Gray, 100 PK (Discontinued)

Mfr # H8046SGKX01
Zoro # G101839858
Country of Origin United States
Category Trash Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H8046SGKX01
Zoro #
G101839858
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.1 mil
Size
40 in x 46 in
Width
40 in
Height
46 in

Details

Capacity
45 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Gray
Item
Trash Bags
Application
Can Liner
Bags Per Roll
100
Seal
Star
Package Configuration
Flat Pack
Weight
13.5 lbs

Description

Linear low-density polyethylene provides industrial-strength puncture and tear resistance. Star-seal bottom helps prevent leaks. Individually folded for quick and easy dispensing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.