45 gal Trash Bags, 40 in x 46 in, 1.3 mil, Red, 100 PK

  • Mfr # BWKIW4046R

  • Zoro # G4527449


product price:  $65.59
/pk 100, $0.66/ea

Key Features

Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.3 mil
Size
40 in x 46 in
Color
Red
Bags Per Roll
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWKIW4046R
Zoro #
G4527449
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.3 mil
Size
40 in x 46 in
Width
40 in
Height
46 in

Details

Capacity
45 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Red
Item
Trash Bags
Bags Per Roll
100
Package Configuration
Flat Pack
Application
Can Liner
Seal
Star
Weight
15.9 lbs

Description

High-visibility, bright-red medical waste can liners are designed specifically for biohazard materials. High-quality, blended resin provides excellent puncture and tear resistance. Individually folded for quick and easy dispensing. Biohazard warnings printed in English and Spanish. Meets DOT requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.