45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 PK

  • Mfr # BWK531

  • Zoro # G5202100


product price:  $43.89
/pk 100, $0.44/ea

Key Features

Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.1 mil
Size
40 in x 46 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWK531
Zoro #
G5202100
UPC #
10749507988776
Country of Origin
United States

Dimensions

Thickness
1.1 mil
Size
40 in x 46 in
Width
40 in
Height
46 in

Details

Capacity
45 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Clear
Item
Trash Bags
Bags Per Roll
100
Package Configuration
10 Bags/Roll, 10 Rolls/Carton
Seal
Star
Application
Can Liner

Description

Boardwalk® Low Density Repro Can Liners, 45 gal, 1.1 mil, 40" x 46", Clear, 100/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.