
45 gal Trash Bags, 40 in x 48 in, 13 microns, Natural, 250 PK
Mfr # BWKRH4048H
Zoro # G4524612
product price:Â $60.69
/pk 250, $0.24/eaKey Features
Capacity
45 gal
Material
High-Density Polyethylene (HDPE)
Thickness
13 microns
Size
40 in x 48 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BWKRH4048H
Zoro #
G4524612
UPC #
-
Country of Origin
United States
Dimensions
Thickness
13 microns
Size
40 in x 48 in
Width
40 in
Height
48 in
Details
Capacity
45 gal
Material
High-Density Polyethylene (HDPE)
Color
Natural
Item
Trash Bags
Package Configuration
10 Rolls of 25 Bags
Bags Per Roll
250
Application
Can Liner
Seal
Star
Weight
18 lbs
Description
Star sealed bottom is designed without gussets which eliminates gaps along the seal where leaks can occur. Conforms easily to the shape of the container and distributes weight of the refuse evenly around the bag. Maximizes carrying capacity. Easy to dispense.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.