45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 1 mil, Black

  • Mfr # BWK527

  • Zoro # G5202931


product price:  $39.45
/pk 100, $0.39/ea

Key Features

Capacity
45 gal
Strength Rating
Extra Heavy-Duty
Material
Polyethylene
Thickness
1 mil
Size
40 in x 48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK527
Zoro #
G5202931
UPC #
10749507988332
Country of Origin
United States

Dimensions

Thickness
1 mil
Size
40 in x 48 in
Width
40 in
Height
48 in

Details

Capacity
45 gal
Strength Rating
Extra Heavy-Duty
Material
Polyethylene
Color
Black
Item
Trash Bags
Package Configuration
10 Bags/Roll, 10 Rolls/Carton
Bags Per Roll
100
Seal
Star
Application
Can Liner

Description

Boardwalk® Low Density Repro Can Liners, 45 gal, 1 mil, 40" x 48", Black, 100/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.