5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, BWK502BLEA

  • Mfr # BWK502BLEA

  • Zoro # G4052515


product price: $14.55
/ea

Key Features

Headband Size
5"
Mop Pad Size
Medium
Mop Head Color
Blue
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK502BLEA
Zoro #
G4052515
UPC #
749507981664
Country of Origin
United States

Dimensions

Headband Size
5"
Mop Pad Size
Medium

Details

Mop Head Color
Blue
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Color
Blue
Material
Cotton/Synthetic Blend
Application
Floor Maintenance
For Use With
Clamp- or Grip-Style Mop Handles
Features
5" Headband, Washable
Weight
1.01 lbs
Headband Color
Green
Compatible With
Boardwalk® Handle 603, 605, 609, 610, 620

Description

Boardwalk® Super Loop Wet Mop Head, Cotton/Synthetic, Medium Size, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.