
5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, BWK503BLEA
Mfr # BWK503BLEA
Zoro # G4054870
product price: $16.85
/eaKey Features
Headband Size
5"
Mop Pad Size
Large
Mop Head Color
Blue
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK503BLEA
Zoro #
G4054870
UPC #
749507981633
Country of Origin
United States
Dimensions
Headband Size
5"
Mop Pad Size
Large
Details
Mop Head Color
Blue
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Color
Blue
Material
Cotton/Synthetic Blend
Application
Floor Maintenance
Features
5" Headband, Washable
For Use With
Clamp- or Grip-Style Mop Handles
Weight
1.27 lbs
Headband Color
Red
Compatible With
Boardwalk® Handle 603, 605, 609, 610, 620
Description
Boardwalk® Super Loop Wet Mop Head, Cotton/Synthetic, Large Size, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.