
5 in Looped-End Wet Mop, Green, Cotton/Synthetic, BWK502GNEA
Mfr # BWK502GNEA
Zoro # G4051860
product price:Â $13.19
/eaKey Features
Headband Size
5"
Mop Pad Size
Medium
Mop Head Color
Green
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BWK502GNEA
Zoro #
G4051860
UPC #
749507981657
Country of Origin
United States
Dimensions
Headband Size
5"
Mop Pad Size
Medium
Details
Mop Head Color
Green
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Color
Green
Material
Cotton/Synthetic Blend
Features
5" Headband, Washable
For Use With
Clamp- or Grip-Style Mop Handles
Application
Floor Maintenance
Weight
1.006 lbs
Compatible With
Boardwalk® Handle 603, 605, 609, 610, 620
Description
Boardwalk® Super Loop Wet Mop Head, Cotton/Synthetic, Medium Size, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.