
5 in Looped-End Wet Mop, Natural, Cotton, PK12
Mfr # BWK5320FTBNBTCT
Zoro # G4051389
product price: $108.99
/pk 12, $9.08/ea
Free Shipping & Returns
Key Features
Headband Size
5"
Mop Pad Size
20 oz
Mop Head Color
Natural
Mop Head Material
Cotton
Mop End Type
Looped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BWK5320FTBNBTCT
Zoro #
G4051389
UPC #
10749507982378
Country of Origin
United States
Dimensions
Headband Size
5"
Mop Pad Size
20 oz
Details
Mop Head Color
Natural
Mop Head Material
Cotton
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Material
Cotton
Color
Natural
Application
Floors
For Use With
Quick Change or Jaw Handle
Weight
15 lbs
Headband Color
Red
Description
Boardwalk® Wideband Looped-End Mop Heads, 20 oz, Natural w/Red Band, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.