Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54" Mop and Broom Handles, 0.94" Dia, Natural, Wood

  • Mfr # BWK121

  • Zoro # G4577700


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Handle Length
54"
Handle Material
Wood
Handle Diameter
0.94"
Length
54"
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK121
Zoro #
G4577700
UPC #
749507982920
Country of Origin
China

Dimensions

Handle Length
54"
Handle Diameter
0.94"
Length
54"
Handle Dia. (In.)
0.94"

Details

Handle Material
Wood
Item
Mop and Broom Handles
Material
Wood
Weight
1 lbs
Color
Natural
Finish
Lacquered

Description

Boardwalk® Threaded End Broom Handle, Lacquered Hardwood, 15/16 dia x 54, Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.