Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54" Mop and Broom Handles, 1.13" Dia, Natural, Wood

  • Mfr # BWK833

  • Zoro # G4583249


product price: $8.65
/ea

Key Features

Handle Length
54"
Handle Material
Wood
Handle Diameter
1.13"
Length
54"
Handle Dia. (In.)
1.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWK833
Zoro #
G4583249
UPC #
749507983811
Country of Origin
United States

Dimensions

Handle Length
54"
Handle Diameter
1.13"
Length
54"
Handle Dia. (In.)
1.13"

Details

Handle Material
Wood
Item
Mop and Broom Handles
Weight
1.546 lbs
Material
Wood
Color
Natural
Finish
Lacquered

Description

Boardwalk® Lie-Flat Screw-In Mop Handle, Lacquered Wood, 1 1/8 dia x 54, Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.