55 gal Trash Bags, 38 in x 58 in, 0.63 mil, White

  • Mfr # BWK515

  • Zoro # G701839814


product price: $38.48
/pk 100, $0.38/ea

Key Features

Capacity
55 gal
Bag Closure Type
Open-Face
Material
Low-Density Polyethylene (LDPE)
Thickness
0.63 mil
Size
38 in x 58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK515
Zoro #
G701839814
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.63 mil
Size
38 in x 58 in
Width
38 in
Height
58 in

Details

Capacity
55 gal
Bag Closure Type
Open-Face
Material
Low-Density Polyethylene (LDPE)
Color
White
Item
Trash Bags
Bag Product Grouping
Regular
Features
Regular-Duty
Seal
Star
Standards
LEED Applicable
Package Configuration
10 Bags/Roll, 10 Rolls/Carton
Application
Can Liner
Weight
9.93 lbs

Description

Low-density liners provide superior performance at an affordable price. Made from high-quality raw materials, mineral reinforced to enhance strength and puncture-resistance. Use with heavy loads, including sharp or abrasive materials. The sturdy, star-seal bottom helps prevent leaks and provides even weight distribution for easy removal from receptacle. Coreless perforated rolls are easy to use and great for dispensing on the go. A quality can liner that provides trusted waste collection for heavy-duty applications.


  • Sturdy, star-seal bottom helps prevent leaks and provides even weight distribution.
  • Made from high-quality raw materials, mineral reinforced to enhance strength and puncture-resistance.
  • Use with heavy loads, including sharp or abrasive materials.
  • Coreless rolls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.