Shop BOARDWALK
See all product information
Create Account
56 gal Trash Bags, 43 in x 47 in, 19 microns, Black
Mfr # BWK 434722BLK
Zoro # G4487397
product price:Â $55.29
/pk 150, $0.37/eaKey Features
Bag Closure Type
Tie
Material
High-Density Polyethylene (HDPE)
Thickness
19 microns
Size
43 in x 47 in
Seal
Star
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK 434722BLK
- Zoro #
- G4487397
- UPC #
- 749507991564
- Country of Origin
- United States
Dimensions
- Thickness
- 19 microns
- Size
- 43 in x 47 in
- Width
- 36 in
- Height
- 47 in
Details
- Capacity
- 56 gal
- Bag Closure Type
- Tie
- Material
- High-Density Polyethylene (HDPE)
- Color
- Black
- Item
- Trash Bags
- Seal
- Star
- Package Configuration
- 6 Rolls of 25 Bags
- Bags Per Roll
- 150
- Application
- Can Liner
- Bag Product Grouping
- Extra Heavy-Duty
- % Recycled Content
- 0%
- Strength Rating
- Extra Heavy-Duty
Description
Item High-Density Can Liners, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.