60 gal Trash Bags, 38 in x 58 in, 0.7 mil, White, 100 PK

  • Mfr # BWKVW3858X

  • Zoro # G4526161


product price:  $44.75
/pk 100, $0.45/ea

Key Features

Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.7 mil
Size
38 in x 58 in
Width
38 in
Bags Per Roll
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWKVW3858X
Zoro #
G4526161
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.7 mil
Size
38 in x 58 in
Width
38 in
Height
58 in

Details

Capacity
60 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
White
Item
Trash Bags
Bags Per Roll
100
Seal
Star
Application
Can Liner
Package Configuration
Flat Pack
Weight
11 lbs

Description

Linear low-density polyethylene provides industrial-strength puncture and tear resistance. Star-seal bottom helps prevent leaks. Individually folded for quick and easy dispensing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.