Zoro Homepage

60 in L Cut-End Dust Mop, Natural, Cotton

  • Mfr # BWKM365C

  • Zoro # G4054240


product price: $55.95
/ea

Key Features

Mop Pad Size
36 x 5
Mop Head Color
Natural
Handle Color
Natural
Mop Head Material
Cotton
Handle Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKM365C
Zoro #
G4054240
UPC #
749507981435
Country of Origin
United States

Dimensions

Mop Pad Size
36 x 5
Handle Length
60 in
Overall Length
60 in

Details

Mop Head Color
Natural
Handle Color
Natural
Mop Head Material
Cotton
Handle Material
Wood
Mop Style
Cut-End
Mop Type
Dust Mop
Item
Dust Mop
Material
Cotton
Color
Natural
Includes
(1) 60" Dust Mop Handle; (1) 36 x 5 Cut-End Dust Mop; (1) 36 x 5 Metal Dust Mop Frame
Application
Floors
Weight
4.8 lbs

Description

Boardwalk® Cut-End Dust Mop Kit, 36 x 5, 60" Wood Handle, Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.