Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Mop and Broom Handles, 1.13" Dia, Natural, Wood

  • Mfr # BWK137

  • Zoro # G4596853


product price: $7.55
/ea

Key Features

Handle Length
60"
Handle Diameter
1.13"
Length
60"
Color
Natural
Handle Dia. (In.)
1.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWK137
Zoro #
G4596853
UPC #
749507982876
Country of Origin
China

Dimensions

Handle Length
60"
Handle Diameter
1.13"
Length
60"
Handle Dia. (In.)
1.13"

Details

Handle Material
Wood
Item
Mop and Broom Handles
Color
Natural
Material
Wood
Weight
1.3 lbs
Finish
Lacquered

Description

Boardwalk® Heavy-Duty Threaded End Lacquered Hardwood Broom Handle, 1 1/8" Dia. x 60 Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.