60 in Mop and Broom Handles, 1.13 in Dia, Natural, Wood

  • Mfr # BWK138

  • Zoro # G4603004


product price: $16.15
/ea

Key Features

Handle Length
60"
Handle Material
Wood
Handle Diameter
1.13"
Handle Color
Natural
Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK138
Zoro #
G4603004
UPC #
749507982869
Country of Origin
China

Dimensions

Handle Length
60"
Handle Diameter
1.13"
Length
60"
Handle Dia. (In.)
1.13"

Details

Handle Material
Wood
Handle Color
Natural
Item
Mop and Broom Handles
Material
Wood
Color
Natural
Weight
1.16 lbs
Finish
Lacquered

Description

Boardwalk® Metal Tip Threaded Hardwood Broom Handle, 1 1/8 dia x 60, Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.