Shop BOARDWALK
See all product information
Create Account
8 gal - 10 gal Trash Bags, 24 in x 2 in, 6 microns, Natural
- Mfr # Z4824RNKR01
- Zoro # G4487345
product price:Â
$
46.15
/pk of 1000, $0.05/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity
10 gal
Bag Closure Type
Open-Face
Material
High-Density Polyethylene (HDPE)
Thickness
6 microns
Size
24 in x 2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4824RNKR01
- Zoro #
- G4487345
- UPC #
- 749507992554
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thickness
- 6 microns
- Size
- 24 in x 2 in
- Height
- 23 in
- Width
- 24 in
Details
- Capacity
- 10 gal
- Bag Closure Type
- Open-Face
- Material
- High-Density Polyethylene (HDPE)
- Color
- Natural
- Item
- Trash Bags
- Seal
- Star
- Package Configuration
- Roll
- Application
- Can Liner
- Bag Product Grouping
- Light-Duty
- Product Type
- Trash Bags
- % Recycled Content
- 0%
- Strength Rating
- Light-Duty
Description
Item Trash Bags, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.