Zoro Homepage

Advanced Performance Wipers, White, 9x16 3/4, PK1000

  • Mfr # BWKA105IDW2

  • Zoro # G4592330


product price: $132.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Material
Wood Pulp; Polyester
Sheet Size
9" x 16.75"
Container Type
Box
Number of Sheets
1000
Length
16.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKA105IDW2
Zoro #
G4592330
UPC #
10749507987779
Country of Origin
United States

Dimensions

Sheet Size
9" x 16.75"
Length
16.75"
Width
9"

Details

Item
Towels & Wipes
Material
Wood Pulp; Polyester
Color
White
Container Type
Box
Number of Sheets
1000
Packaging Type
Box
Paper Towel Type
Dry Wipes
Features
Ten Pack Dispensers of 100
Application
General Purpose
Net Weight
15.48 lbs
Wipes per Container
1000
Surfaces for Use On
Optical Lenses; Technical Equipment; Automotive
Targeted Pathogens
Dust; Spills; Streaks

Description

Boardwalk® Advanced Performance Wipers, White, 9x16 3/4, 10 Pack Dispensers of 100, 1000/Ct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.