
Angler Broom, Plastic Bristles, 53" Wood Handle, Yellow
Mfr # BWK932AEA
Zoro # G5170731
product price: $18.35
/eaKey Features
Sweep Face
13 in
Bristle Material
Plastic
Color
Yellow
Overall Length
53"
Broom Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK932AEA
Zoro #
G5170731
UPC #
749507983736
Country of Origin
Mexico
Dimensions
Overall Length
53"
Broom Handle Diameter
0.88 in
Details
Sweep Face
13 in
Bristle Material
Plastic
Item
Angle Broom
Color
Yellow
Broom Handle Material
Wood
Material
Plastic
Weight
1.75 lbs
For Surface Texture
Floors
Surface Type
Floors
Description
Boardwalk® Angler Broom, Plastic Bristles, 53" Wood Handle, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.