Zoro Homepage

Antibacterial Liquid Soap Refill, Clean Scent, 1 gal Bottle, 4PK

  • Mfr # 1887-04-GCE00

  • Zoro # G816042833


product price: $101.99
/pk 4, $25.50/ea
Free Shipping & Returns

Key Features

Form
Liquid
Soap/Lotion Type
Antibacterial Liquid
Container Type
Bottle
Container Size
1 gal
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1887-04-GCE00
Zoro #
G816042833
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Hand Soap
Form
Liquid
Soap/Lotion Type
Antibacterial Liquid
Fragrance
Clean
Container Type
Bottle
Color
Orange

Description

When you're concerned about germs and illnesses, you can rely on Boardwalk Antibacterial Soap. The thick, antiseptic hand soap effectively removes harmful bacteria and is effective against illness-causing germs. The formula is enhanced with emollients for softer, smoother hands, even with frequent handwashing. Contains no Triclosan. Great for medical facilities, hospitals, nursing homes, and restaurants. Works in positive pressure soap dispensers, which are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.