
Antimicrobial Foodservice Wipers, 1-Ply, 12 x 21, Blue, 150PK
Mfr # 3283
Zoro # G216009542
product price: $37.39
/pk 150, $0.25/eaKey Features
Fragrance
Unscented
Application
Cleaning; Foodservice; General Purpose
Ply
1
Material
Rayon/Polyester
Packaging Type
Dispenser Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3283
Zoro #
G216009542
UPC #
-
Country of Origin
United States
Dimensions
Length
21 in
Width
12 in
Details
Fragrance
Unscented
Color
Blue
Application
Cleaning; Foodservice; General Purpose
Ply
1
Material
Rayon/Polyester
Packaging Type
Dispenser Box
Wipes per Container
150
Item
Disposable Dry Wipes
Description
Boardwalk Antimicrobial Foodservice Wipers are durable and reusable for all foodservice and general cleaning needs. These wipers are color-coded to avoid cross-contamination and contain an antimicrobial treatment which inhibits the growth of odor-causing bacteria for the life of the towel. Ideal replacements for linens or cloth-dish towels. These wipers rinse easily, dry quickly, and are designed for better pickup and release of food particles through a 1-week life cycle. Compact, dispenser-case packaging allows for ease of use and maximizing storage space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.