
Antimicrobial Foodservice Wipers, 1-Ply, 12 x 21, Red/White, 150PK
Mfr # 3282
Zoro # G716009547
product price: $37.39
/pk 150, $0.25/eaKey Features
Packaging Type
Dispenser Box
Application
Cleaning; Foodservice; General Purpose
Material
Rayon/Polyester
Wipes per Container
150
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3282
Zoro #
G716009547
UPC #
-
Country of Origin
United States
Dimensions
Length
21 in
Width
12 in
Details
Packaging Type
Dispenser Box
Application
Cleaning; Foodservice; General Purpose
Material
Rayon/Polyester
Wipes per Container
150
Color
Red/White
Fragrance
Unscented
Ply
1
Item
Disposable Dry Wipes
Description
Boardwalk Antimicrobial Foodservice Wipers are durable and reusable for all foodservice and general cleaning needs. These wipers are color-coded to avoid cross-contamination and contain an antimicrobial treatment which inhibits the growth of odor-causing bacteria for the life of the towel. Ideal replacements for linens or cloth-dish towels. These wipers rinse easily, dry quickly, and are designed for better pickup and release of food particles through a 1-week life cycle. Compact, dispenser-case packaging allows for ease of use and maximizing storage space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.