
Automotive Wipers, 10.63 x 20.47, Unscented, White, 200 Wipers, 8PK
Mfr # AUTOBX1600W
Zoro # G716352773
product price: $100.99
/pk 8, $12.62/ea
Free Shipping & Returns
Key Features
Material
Cellulose, Polyester
Length
9.06 in
Wipes per Container
200
Color
White
Packaging Type
Pop-Up Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUTOBX1600W
Zoro #
G716352773
UPC #
-
Country of Origin
China
Dimensions
Length
9.06 in
Width
10.63 in
Details
Material
Cellulose, Polyester
Wipes per Container
200
Color
White
Item
Shop Towels and Rags
Packaging Type
Pop-Up Box
Application
Auto Care
Surfaces for Use On
Automotive
Fragrance
Unscented
Description
A powerful, durable, and convenient solution for your automotive cleaning and maintenance tasks. The Boardwalk automotive wiper Pop-Up Box is designed to combine high absorbency, strength, and ease of use - making it the perfect shop towel for any job that demands tough, reliable cleaning. The easy-to-use pop-up dispenser box allows for quick, single-sheet dispensing - no need to fumble with rolls or loose sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.