
1.25 in String Mop, White, Cotton, PK12, BWKCM02024S
Mfr # BWKCM02024S
Zoro # G4051949
product price:Â $55.59
/pk 12, $4.63/eaKey Features
Headband Size
1.25"
Mop Pad Size
#24
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BWKCM02024S
Zoro #
G4051949
UPC #
10749507020247
Country of Origin
United States
Dimensions
Headband Size
1.25"
Mop Pad Size
#24
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cotton
Mop Style
Cotton Mop
Mop Type
String Mop
Item
String Mop
Color
White
Material
Cotton
Application
Floors
Features
Washable
Weight
12.06 lbs
Description
Boardwalk® Banded Cotton Mop Head, #24, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.