Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500
Zoro #
G0057263
UPC #
749507980599
Country of Origin
Canada
Dimensions
Roll Dia.
3-1/2"
Sheet Size
3-1/2" x 4-1/2"
Details
Item
Two-Ply Toilet Tissue
Product Series
Bath Tissue
Series
GEN
Sheets per Roll
500
Ply
2
Color
White
Description
Two-Ply Toilet Tissue, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.