This item is Discontinued.

This item is Discontinued.
Blue Disposable Nitrile Gloves, 380 Series, Powder-Free, X-Large, 4 mil Thick, 9.5" L, Blue, 1000PK (Discontinued)
Mfr #
370XLCT
Zoro #
G023333922
UPC # 749507009092
Country of Origin Malaysia
Category Disposable Gloves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
370XLCT
Zoro #
G023333922
UPC #
749507009092
Country of Origin
Malaysia
Dimensions
Size
XL
Length
9.5 in
Palm Thickness
4 mil
Details
Texture Location
Fingertips
Series
380
Material
Nitrile
Color
Blue
Features
Ambidextrous
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Item
General Purpose Gloves
Description
These powder-free, non-sterile nitrile disposable gloves are designed to provide reliable protection, comfort and flexibility for everyday professional use. The ambidextrous design with textured fingertips allows for enhanced grip and control, while the beaded cuff helps ensure easy donning and added strength during extended wear. Made with a soft, pliable nitrile formulation, these gloves deliver a comfortable, close fit without the use of powder or added lubricants. Ideal for cleaning, food handling and general maintenance, they are also suitable for a wide range of industries, including food service, healthcare support, beauty, home care and general workplace use. When stored properly, the gloves have a shelf life of up to five years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.