This item is Discontinued.

Boardwalk Boardwalk BWKKNIFEMWPP Medium Weight Polypropylene Cutlery Knife - White; 1000 Carton KNIFEMWPP

Boardwalk BWKKNIFEMWPP Medium Weight Polypropylene Cutlery Knife - White; 1000 Carton (Discontinued)

  • Mfr # KNIFEMWPP
  • Zoro # G004012563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNIFEMWPP
Zoro #
G004012563
UPC #
749507989080
Country of Origin
China

Description

Features
  • Durable, strong plastic
  • Get the convenience of plastic cutlery, but without the inconvenience of flimsy, lightweight products
  • Medium Weight polypropylene combines durability and strength
Specifications
  • Color: White
  • Global Product Type: Utensils-Knife
  • Utensils Type: Knife
  • Material: Polypropylene
  • Grade: Medium Weight
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.