Shop BOARDWALK
See all product information
Create Account
Boardwalk Hardwound 1 Ply, Continuous Roll Sheets, 800 ft
- Mfr # BWK6256
- Zoro # G7637983
product price:
$
37.69
/pk of 6, $6.28/ea
Key Features
Ply
1 Ply
Material
Paper
Number of Sheets
Continuous Roll
Roll Length
800 ft
Sheet Size
8 in x 800 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK6256
- Zoro #
- G7637983
- UPC #
- 749507062561
- Country of Origin
- Mexico
Dimensions
- Roll Length
- 800 ft
- Sheet Size
- 8 in x 800 ft
- Sheet Length
- 800 ft
- Sheet Width
- 8 in
Details
- Item
- Paper Towels
- Paper Towel Type
- Hardwound
- Ply
- 1 Ply
- Material
- Paper
- Number of Sheets
- Continuous Roll
- Features
- Unscented, Nonperforated
- Product Series
- Boardwalk
- Color
- Natural
- Application
- Restroom, Washroom
- Container Type
- Roll
- Scent
- Unscented
Description
Boardwalk® Paper Towel Rolls are the economical and practical choice for high-traffic and public use restrooms and kitchens. Highly durable, reliable, and absorbent towels. Quality, hardwound, continuous towels without perforation. Compatible with towel dispensers, which are sold separately. Great for hand drying in restaurants, schools, day cares, healthcare, offices, retail spaces, and public restrooms. Run out less and change the roll less often.
- • Paper towels are hardwound in rolls.
- • One-ply and no perforations.
- • For hand drying in commercial washrooms.
- • Durable and absorbent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.