
Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 12 PK
Mfr # 8123
Zoro # G4057591
product price: $72.69
/pk 12, $6.06/eaKey Features
Product Series
Boardwalk
Sheet Width
8 in
Sheet Length
600 ft
Sheet Size
8 in x 600 ft
Number of Sheets
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8123
Zoro #
G4057591
UPC #
10749507062612
Country of Origin
Canada
Dimensions
Sheet Width
8 in
Sheet Length
600 ft
Sheet Size
8 in x 600 ft
Roll Length
600 ft
Details
Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
Boardwalk
Number of Sheets
Continuous Roll
Ply
1 Ply
Container Type
Roll
Material
Paper
Application
Hand Washing; Washrooms
Scent
Unscented
Description
Boardwalk® Hardwound Paper Towels, 1-Ply, 8" x 600ft, White, 2" Core, 12 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.