Zoro Homepage

Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural

  • Mfr # B6256

  • Zoro # G7570275


product price: $36.89
/pk 6, $6.15/ea

Key Features

Product Series
Boardwalk
Sheet Width
8 in
Sheet Length
800 ft
Number of Sheets
Continuous Roll
Ply
1 Ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6256
Zoro #
G7570275
UPC #
10749507062568
Country of Origin
Canada

Dimensions

Sheet Width
8 in
Sheet Length
800 ft
Roll Length
800 ft

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
Natural
Product Series
Boardwalk
Number of Sheets
Continuous Roll
Ply
1 Ply
Application
Hand Washing; Washrooms
Material
Paper
Container Type
Roll
Scent
Unscented

Description

Boardwalk® Hardwound Paper Towels, Nonperforated 1-Ply Natural, 800 ft, 6 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.