Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boardwalk Multifold 1 Ply, 198 Sheets, 165 ft, White

  • Mfr # BWK6220

  • Zoro # G7648267


product price: $38.25
/pk 12, $3.19/ea

Key Features

Material
Paper
Product Series
Boardwalk
Roll Width
11.44 in
Sheet Width
11.44 in
Sheet Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK6220
Zoro #
G7648267
UPC #
749507062202
Country of Origin
Canada

Dimensions

Roll Width
11.44 in
Sheet Width
11.44 in
Sheet Length
10 in
Sheet Size
11 7/16 in x 10 in
Roll Length
165 ft

Details

Item
Paper Towels
Paper Towel Type
Folded Towels
Material
Paper
Color
White
Product Series
Boardwalk
Number of Sheets
198
Ply
1 Ply
Application
Restroom, Washroom
Container Type
Pack
Green Environmental Attribute
0.35
Features
C-Fold 11.44 x 10. 200 towels per pack.
Dirt Types
Dust; Lint; Liquid
Scent
Unscented
Fold Type
C-Fold

Description

Absorbent, folded towels for hand drying in commercial washrooms. Textured towels are easy-to-grab and wipe hands clean and dry. An economical choice for high-traffic commercial or office restrooms. Each pack is individually wrapped for easy transport and storage. Drying with paper towels is safer than air dryers, which can redistribute even more germs on hands. Keep hands clean and dry by only touching the towel that's taken. Dispenser sold separately.


  • Absorbent, folded towels for hand drying in commercial washrooms.
  • Textured towels are easy-to-grab and wipe hands clean and dry.
  • An economical choice for high-traffic commercial or office restrooms.
  • Each pack is individually wrapped for easy transport and storage.
  • Dispenser sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.