Zoro Homepage

Boardwalk Singlefold Paper Towels, 1 Ply, 250 Sheets, 197 ft, Natural

  • Mfr # B6210

  • Zoro # G4059463


product price: $32.29
/pk 16, $2.02/ea

Key Features

Product Series
Boardwalk
Sheet Width
9 in
Sheet Length
9 in
Sheet Size
9 in x 9-9/20 in
Number of Sheets
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6210
Zoro #
G4059463
UPC #
10749507062100
Country of Origin
Canada

Dimensions

Sheet Width
9 in
Sheet Length
9 in
Sheet Size
9 in x 9-9/20 in
Roll Length
197 ft

Details

Paper Towel Type
Folded Towels
Item
Paper Towels
Color
Natural
Product Series
Boardwalk
Number of Sheets
250
Ply
1 Ply
Material
Paper
Fold Type
Single-Fold
Container Type
Pack
Features
Single-Fold 9.5 x 9. 250 towels per pack
Application
Hand Washing; Washrooms
Scent
Unscented
Dirt Types
Dust; Lint; Liquid

Description

Absorbent, folded towels for hand drying in commercial washrooms. Textured towels are easy-to-grab and wipe hands clean and dry. An economical choice for high-traffic commercial or office restrooms. Each pack is individually wrapped for easy transport and storage. Drying with paper towels is safer than air dryers, which can redistribute even more germs on hands. Keep hands clean and dry by only touching the towel that's taken. Dispenser sold separately.


  • Absorbent, folded towels for hand drying in commercial washrooms.
  • Textured towels are easy-to-grab and wipe hands clean and dry.
  • An economical choice for high-traffic commercial or office restrooms.
  • Each pack is individually wrapped for easy transport and storage.
  • Dispenser sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.