Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buffing Floor Pads, 15" Diameter, Red, PK5

  • Mfr # BWK4015RED

  • Zoro # G4049462


product price: $21.09
/pk 5, $4.22/ea

Key Features

Floor Application
Buffing
Material
Non-Woven Polyester Fiber
For Use With
Rotary Floor Machines (175-600 RPM)
Used On
Finished Floors
Face Weight
1.731 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK4015RED
Zoro #
G4049462
UPC #
10749507986079
Country of Origin
United States

Dimensions

Diameter
15"

Details

Floor Application
Buffing
Material
Non-Woven Polyester Fiber
Item
Floor Pads
For Use With
Rotary Floor Machines (175-600 RPM)
Used On
Finished Floors
Face Weight
1.731 lbs
Color
Red
Application
Buffing
Standards
LEED Applicable

Description

Boardwalk® Buffing Floor Pads, 15" Diameter, Red, 5/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.