Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buffing Floor Pads, 21" Diameter, Red, PK5

  • Mfr # BWK4021RED

  • Zoro # G4048841


product price: $27.59
/pk 5, $5.52/ea

Key Features

Floor Application
Buffing
Material
Non-Woven Polyester Fiber
For Use With
Rotary Floor Machines (175-600 RPM)
Color
Red
Face Weight
2.955 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWK4021RED
Zoro #
G4048841
UPC #
10749507985560
Country of Origin
United States

Dimensions

Diameter
21"

Details

Floor Application
Buffing
Material
Non-Woven Polyester Fiber
Item
Floor Pads
For Use With
Rotary Floor Machines (175-600 RPM)
Color
Red
Face Weight
2.955 lbs
Used On
Finished Floors
Application
Buffing
Standards
LEED Applicable

Description

Boardwalk® Buffing Floor Pads, 21" Diameter, Red, 5/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.