
Bussing Cart, Plastic, 3 Shelves, 300 lb Capacity, 18 x 36.25 x 38, Black
Mfr # CC203603
Zoro # G616127372
product price: $395.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
36.25 in
Caster Material
Rubber
Number of Shelves
3
Shelf Width
24 in
Wheel Type
Swivel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC203603
Zoro #
G616127372
UPC #
749507007043
Country of Origin
United States
Dimensions
Overall Depth
36.25 in
Shelf Width
24 in
Overall Width
18 in
Details
Caster Material
Rubber
Number of Shelves
3
Item
Food Service Carts
Wheel Type
Swivel
Material
Polypropylene
Color
Black
Description
This Bussing Cart boasts a 300 lb capacity, making it fit for tough, heavy-duty jobs. It features multiple shelves that can each hold two side-by-side bus boxes to separate dishes and expedite cleaning. It also includes four omnidirectional casters that can maneuver over flat carpet, tile, linoleum and wood floors. The raised edges keep contents contained even when cart is in motion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.