Zoro Homepage

Caution Safety Sign For Wet Floors, 2-Sided, Plastic, 10x2x26, Yellow

  • Mfr # 3485217

  • Zoro # G5230143


product price: $11.79
/ea

Key Features

Legend
Caution Wet Floor; Cuidado Piso Mojado
Width
10"
Height
26"
Material
Plastic
Weight
2.504 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3485217
Zoro #
G5230143
UPC #
86876204247
Country of Origin
United States

Dimensions

Width
10"
Height
26"
Length
2 in

Details

Legend
Caution Wet Floor; Cuidado Piso Mojado
Material
Plastic
Weight
2.504 lbs
Color
Yellow

Description

This plastic safety sign is bright yellow, ensuring that it is visible from a distance to alert passersby to danger. Its bold black lettering has a cautionary message in both English and Spanish, making the message clear to a larger audience. It even has a built-in carrying handle for easy transport and folds flat for easy storage.


  • Bright yellow color is visible from a distance, alerting passersby to danger.
  • Bold black lettering makes message clear in multiple languages, reaching a larger audience.
  • Built-in carrying handle for easy transport.
  • Folds flat for easy storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.