Zoro Homepage

Center-Pull Paper Towels, 2 Ply, 600 Sheets, 450 ft, White

  • Mfr # B6400

  • Zoro # G4058720


product price: $40.49
/pk 6, $6.75/ea

Key Features

Color
White
Sheet Width
7-7/8 in
Sheet Length
10"
Sheet Size
7-7/8" x 10"
Core Dia.
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6400
Zoro #
G4058720
UPC #
10749507064005
Country of Origin
Canada

Dimensions

Sheet Width
7-7/8 in
Sheet Length
10"
Sheet Size
7-7/8" x 10"
Roll Length
450 ft
Core Dia.
3"

Details

Paper Towel Type
Center Pull
Item
Paper Towels
Color
White
Number of Sheets
2; 600
Ply
2 Ply
Container Type
Roll
Fold Type
Center-Pull
Material
Paper

Description

Boardwalk® Center-Pull Hand Towels are an economical and reliable choice for high-traffic restrooms. Durable and absorbent material for hand drying in commercial washrooms with frequent hand washing. Easy to grab and compatible with dispensers, which are sold separately. Great for use in public and private spaces such as offices, industrial settings, schools, day cares, hospitals, restaurants, public restrooms, and retail spaces.


  • Strong, easy to grab material.
  • Durable and absorbent.
  • Core must be removed before use.
  • Great for hand-washing in public restrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.