
Centerpull Paper Towel, 2 Ply Ply, Continuous Roll Sheets, White, 6 PK (Discontinued)
- Mfr # 6401
- Zoro # G4059630
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6401
Zoro #
G4059630
UPC #
749507000099
Country of Origin
United States
Dimensions
Sheet Size
7-5/8" x 10"
Paper Towel Width
7-5/8"
Details
Paper Towel Type
Centerpull
Item
Paper Towel
Color
White
Number of Sheets
Continuous Roll
Ply
2 Ply
Description
Boardwalk® Center-Pull Hand Towels, 2-Ply, 7 5/8 x 10, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.