Zoro Homepage

Chewing Gum & Candle Wax Remover, 6oz Aerosol, PK12

  • Mfr # BWK353ACT

  • Zoro # G6101092


product price: $84.69
/pk 12, $7.06/ea
Free Shipping & Returns

Key Features

Form
Liquid
Application
Gum/Wax Remover
For Use On
Ceramics; Fiberglass; Finished/Sealed Wood; Glass; Laminates; Metal; Plastic; Vinyl
Container Type
Aerosol Spray
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK353ACT
Zoro #
G6101092
UPC #
10749507991394
Country of Origin
United States

Dimensions

Size
6 oz
Cleaner Container Size
6 oz

Details

Item
Cleaners & Detergents
Form
Liquid
Application
Gum/Wax Remover
For Use On
Ceramics; Fiberglass; Finished/Sealed Wood; Glass; Laminates; Metal; Plastic; Vinyl
Container Type
Aerosol Spray
Fragrance
Unscented
Primary Chemical
Isopropyl Alcohol
Sub-Category
Gum and Wax Removers
Surface
Ceramics; Fiberglass; Finished/Sealed Wood; Glass; Laminates; Metal; Plastic; Vinyl
Package Type
Aerosol Spray
Cleaner Form
Liquid
Weight
7 lbs
Contains
Isopropyl Alcohol
Effective to Remove
Gum; Wax

Description

Boardwalk® Chewing Gum & Candle Wax Remover, 6oz Aerosol, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.