Zoro Homepage

Cleaners & Detergents, 32 Oz Trigger Spray Bottle, Liquid

  • Mfr # BWK47612EA

  • Zoro # G6101765


product price: $7.45
/ea

Key Features

Container Type
Trigger Spray Bottle
Size
32 Oz
Cleaner Form
Liquid
Degreaser Application
Degreaser/Cleaner
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK47612EA
Zoro #
G6101765
UPC #
749507000693
Country of Origin
United States

Dimensions

Size
32 Oz
Cleaner Container Size
32 oz

Details

Item
Cleaners & Detergents
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Degreaser/Cleaner
Fragrance
Unscented
For Use On
Hard Surfaces
Net Weight
2.4 lbs
Form
Liquid
Standards
CGMP (Current Good Manufacturing Practice) Certified
Package Type
Spray Bottle
Effective to Remove
Dust; Grease; Grime
Application
Degreaser/Cleaner

Description

Boardwalk® Boardwalk Green Natural Grease and Grime Cleaner, 32 oz Spray Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.