
Cleaners & Detergents, Aerosol Spray, Fragrance-Free, 12 PK
Mfr # BWK342ACT
Zoro # G6100812
product price:Â $65.45
/pk 12, $5.45/eaKey Features
Container Type
Aerosol Spray
Cleaner Form
Liquid
Fragrance
Fragrance-Free
Primary Chemical
Ammonia
Surfaces for Use On
Fiberglass; Glass; Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK342ACT
Zoro #
G6100812
UPC #
10749507991431
Country of Origin
United States
Dimensions
Size
19 oz
Details
Item
Cleaners & Detergents
Container Type
Aerosol Spray
Cleaner Form
Liquid
Fragrance
Fragrance-Free
Primary Chemical
Ammonia
Surfaces for Use On
Fiberglass; Glass; Plastic
Application
All-Purpose
Removes
Grime; Fingerprint
Contains
Ammonia
Net Weight
19 lbs
For Use On
Fiberglass; Glass; Plastic
Description
Boardwalk® All-Purpose Foaming Cleaner w/Ammonia, 19oz Aerosol, 12/Carton
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.