Clear Plastic Cold Cups, 24 oz, 600PK
Mfr # BWKPET24
Zoro # G316451111
product price: $67.25
/pk 600, $0.11/eaKey Features
Material Type
Plastic
Disposable Foodware Capacity
24 oz
Color Family
Clear
Color
Clear
For Use With
Boardwalk® PET Cold Cup Lids
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKPET24
Zoro #
G316451111
UPC #
-
Country of Origin
China
Details
Material Type
Plastic
Disposable Foodware Capacity
24 oz
Color Family
Clear
Item
Cold Drink Cups
Color
Clear
For Use With
Boardwalk® PET Cold Cup Lids
Cup Type
Cold Cup
Material
Polyethylene Terephthalate (PET)
Bio Based
No
Number of Cups Included
600
Capacity
24 oz
Bpi Certified
No
Item
Cups
Disposable Foodware Coating/Lining
Uncoated
Sfi Certified
No
Recyclable
No
Compostable
No
Material
Polyethylene Terephthalate (PET)
Microwave Safe
No
Compatible Manufacturer Lid Part Number
Boardwalk PET Cold Cup Lids
Wrapped/Unwrapped
Unwrapped
Fsc Certified
No
Hot or Cold Cup
Cold Cup
Description
The clear option for cold drinks, high-quality PET plastic cups provide an upscale feel at an economical price. Durable and sturdy leakproof plastic cups are great for daily use, events, or offices. Thoughtfully designed with ridges around the cup and a thick rim for gripping or using a lid. The exceptional clarity of the plastic allows you to showcase snacks, cutlery, or other small items.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.