Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Plastic Cold Cups, Squat, 9 oz, PK1000

  • Mfr # BWKPET9S

  • Zoro # G008996036


product price: $56.87
/pk 1000, $0.06/ea

Key Features

Disposable Foodware Capacity
9 oz
Disposable Foodware Color
Clear
Material
PET
Type
Cold Cup
For Use With
Boardwalk® PET912
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKPET9S
Zoro #
G008996036
UPC #
-
Country of Origin
China

Details

Item
Cups
Disposable Foodware Capacity
9 oz
Disposable Foodware Color
Clear
Material
PET
Type
Cold Cup
For Use With
Boardwalk® PET912
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Capacity
9 oz
Hot or Cold Cup
Cold Cup
Color
Clear
Disposable Foodware Coating/Lining
Uncoated
Item
Cups
Sfi Certified
No
Material
Polyethylene Terephthalate (PET)
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Fsc Certified
No
Compatible Manufacturer Lid Part Number
Boardwalk PET912
Recyclable
No
Compostable
No

Description

The clear option for cold drinks, high-quality PET plastic cups provide an upscale feel at an economical price. Durable and sturdy leakproof plastic cups are great for daily use, events, or offices. Thoughtfully designed with ridges around the cup and a thick rim for gripping or using a lid. The exceptional clarity of the plastic allows you to showcase snacks, cutlery, or other small items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.