Zoro Homepage

Clear Plastic PET Cups, 14 oz, PK1000

  • Mfr # BWKPET14

  • Zoro # G408996032


product price: $84.79
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
14 oz
Disposable Foodware Color
Clear
Material
Polyethylene
Type
Cold Cup
For Use With
Boardwalk® PETSTRAW, PETDOME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKPET14
Zoro #
G408996032
UPC #
-
Country of Origin
China

Details

Item
Cups
Disposable Foodware Capacity
14 oz
Disposable Foodware Color
Clear
Material
Polyethylene
Type
Cold Cup
For Use With
Boardwalk® PETSTRAW, PETDOME
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Capacity
14 oz
Hot or Cold Cup
Cold Cup
Fsc Certified
No
Item
Cups
Disposable Foodware Coating/Lining
Uncoated
Sfi Certified
No
Microwave Safe
No
Color
Clear
Recyclable
No
Material
Polyethylene (PE)
Wrapped/Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
Boardwalk PETSTRAW, PETDOME
Compostable
No

Description

Disposable, crystal clear and shatter-resistant cups provide an economical, low-maintenance option for serving beverages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.